FACOM JET.7NM3A JETM3 7 DRAWER ROLL CAB BLACK


Facom Roller Cabinet

References
facom:JET.7NM3A
rubix:239A8662
ean:3662424106781
brand logo
brand logo
Technical specifications
Number of drawers7
ColourBlack
Width814 mm
See all Specifications

Product details : FACOM JET.7NM3A JETM3 7 DRAWER ROLL CAB BLACK


Roller Cabinet, 7 Drawers, Dimensions (L x D x H): 814 x 575 x 1005 mm • 1 drawer height 200 mm • The drawers can be equipped With all the thermoformed or foam modules of the FACOM Modular system • 200 mm drawers can also be fitted With modules • Fully opening drawers: Thanks to the ball bearing slides, the drawers open fully and have a capacity of 20/25/35 kg • The "self-close" system With spring return offers an efficient and secure closure. 100% opening drawers for optimum ease of use • Total load capacity of the drawers: 155 kg • Total storage capacity: 155 litres • Usable drawer dimensions: L 569 x D 421 x H 60/130/200 mm • Supplied With 6 JET2.15 partitions for 60 mm drawers and 2 JET2.16 partitions for 130 mm drawers • Additional partitions can be purchased as an option if required • Worktop: Extra large work surface, usable area 605 x 461 mm, 0.28 m². +25% vs JET • High resistance: 2 mm thick aluminium plate covers a 15 mm thick wooden board. The ends are made of shock-resistant polypropylene. The tray can be fitted With a vice, is resistant to impacts and hydrocarbons and to a static load of 900 kg • Even more functional: Integrated bi-material handle With soft grip on each side of the trolley. One for moving and one for lifting the trolley over obstacles • Innovation: The aluminium worktop rails have been designed as an integrated accessory hanging system • The installation of accessories is fast and secure • A wide range of accessories is available and will allow you to customise your workstation according to your needs to make it a real workstation • Dedicated slots for 8 screwdrivers • Integrated ledges prevent tools from falling out while moving • Ergonomic and secure drawers: Exclusive design of aluminium tilting drawer handles With safety hooks. No risk of opening while in motion • The high-quality self-closing system ensures closure and increases safety • Central locking system With key lock, supplied With 2 keys, 1 of which is hinged • Elastomeric thermoplastic bumpers on the 4 corners and on the drawers for shock absorption and damper effect • Manoeuvrability: Low starting effort, long life, high resistance to heavy loads • 4 Wheels diameter 125 mm, 2 fixed and 2 swivel, each equipped With a brake for more stability when working at a standstill • The trolley is delivered With the Wheels already mounted • Accessories: The worktop and sides of the trolley can be fitted With a wide range of accessories, from the most basic to the most sophisticated • Top chest available as optional unit for added volume and flexibility • Warranty: The FACOM JET Series is manufactured in France to the highest specifications and standards • Each model is carefully tested to evaluate and validate its performance and comes With a five year warranty • The drawers are tested over 50,000 opening/closing cycles, i.e. 10 years of use
Roller Cabinet, 7 Drawers, Dimensions (L x D x H): 814 x 575 x 1005 mm

• 1 drawer height 200 mm
• The drawers can be equipped With all the thermoformed or foam modules of the FACOM Modular system
• 200 mm drawers can also be fitted With modules
• Fully opening drawers: Thanks to the ball bearing slides, the drawers open fully and have a capacity of 20/25/35 kg
• The "self-close" system With spring return offers an efficient and secure closure. 100% opening drawers for optimum ease of use
• Total load capacity of the drawers: 155 kg
• Total storage capacity: 155 litres
• Usable drawer dimensions: L 569 x D 421 x H 60/130/200 mm
• Supplied With 6 JET2.15 partitions for 60 mm drawers and 2 JET2.16 partitions for 130 mm drawers
• Additional partitions can be purchased as an option if required
• Worktop: Extra large work surface, usable area 605 x 461 mm, 0.28 m². +25% vs JET
• High resistance: 2 mm thick aluminium plate covers a 15 mm thick wooden board. The ends are made of shock-resistant polypropylene. The tray can be fitted With a vice, is resistant to impacts and hydrocarbons and to a static load of 900 kg
• Even more functional: Integrated bi-material handle With soft grip on each side of the trolley. One for moving and one for lifting the trolley over obstacles
• Innovation: The aluminium worktop rails have been designed as an integrated accessory hanging system
• The installation of accessories is fast and secure
• A wide range of accessories is available and will allow you to customise your workstation according to your needs to make it a real workstation
• Dedicated slots for 8 screwdrivers
• Integrated ledges prevent tools from falling out while moving
• Ergonomic and secure drawers: Exclusive design of aluminium tilting drawer handles With safety hooks. No risk of opening while in motion
• The high-quality self-closing system ensures closure and increases safety
• Central locking system With key lock, supplied With 2 keys, 1 of which is hinged
• Elastomeric thermoplastic bumpers on the 4 corners and on the drawers for shock absorption and damper effect
• Manoeuvrability: Low starting effort, long life, high resistance to heavy loads
• 4 Wheels diameter 125 mm, 2 fixed and 2 swivel, each equipped With a brake for more stability when working at a standstill
• The trolley is delivered With the Wheels already mounted
• Accessories: The worktop and sides of the trolley can be fitted With a wide range of accessories, from the most basic to the most sophisticated
• Top chest available as optional unit for added volume and flexibility
• Warranty: The FACOM JET Series is manufactured in France to the highest specifications and standards
• Each model is carefully tested to evaluate and validate its performance and comes With a five year warranty
• The drawers are tested over 50,000 opening/closing cycles, i.e. 10 years of use

Technical specifications


Attributes
Number of drawers7
ColourBlack
Width814 mm
Depth575 mm
Height1005 mm
Show UNSPSC/ECL@SS
£ 1,997.58 excl. VAT
/ Each
£ 2,397.10 incl. VAT
  • Usually arrives within 14 working days