Fan-shaped washers, form A
Inner diameter | 2.2 mm |
---|---|
Material/finishing | Stainless steel A4 |
Outer diameter | 4.5 mm |
Inner diameter | 2.2 mm |
---|---|
Material/finishing | Stainless steel A4 |
Outer diameter | 4.5 mm |
Standard | DIN 6798 |
Type | Fan washers, form A |
Thickness | 0.9 mm |
Class | 140HV |
Usually arrives within 14 working days