SPARTEX TOOTHED LOCK WASHERS. TYPE A A2 5.5X23X0.4 679720230
Fan washers, form A
See technical informationReferences
Spartex:RONLARGA23A2
Rubix:268A3590
Manufacturer :679720230
EAN:4043377145505


Technical specifications
| Inner diameter | 23 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 5.5 mm |
Product details : SPARTEX TOOTHED LOCK WASHERS. TYPE A A2 5.5X23X0.4 679720230
Toothed lock washers, type A A2 5,5X23X0,4 DIN 6797
Technical specifications
Attributes
| Inner diameter | 23 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 5.5 mm |
| Standard | DIN 6797 |
| Type | fan washers, form a |
| Metrical diameter | M22 |
| Thickness | 0.4 mm |
| Quality Grade | A2 |
Show UNSPSC/ECL@SS
£ 11.22 excl. VAT
/ 200 pieces
£ 13.46 incl. VAT
- Usually arrives within 14 working days
Inner diameter
23 mm
Material/finishing
Outer diameter
5.5 mm
Type
Metrical diameter
M22