SPARTEX RONAZA43A4- LOCK WASHERS TYPE A A4 8X43X15
Fan-shaped washers, form A
See technical informationReferences
Spartex:RONAZA4,3A4
Rubix:264A7833
Manufacturer :67984043
EAN:4043377146564


Technical specifications
| Inner diameter | 4.3 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 8 mm |
Product details : SPARTEX RONAZA43A4- LOCK WASHERS TYPE A A4 8X43X15
Serrated lock washers type A A4 8X4,3X1,5 DIN 6798
Technical specifications
Attributes
| Inner diameter | 4.3 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 8 mm |
| Standard | din 6798 |
| Type | fan washers, form a |
| Metrical diameter | m4 |
| Thickness | 1.5 mm |
| Quality Grade | a4 |
Show UNSPSC/ECL@SS
£ 7.70 excl. VAT
/ 1,000 pieces
£ 9.24 incl. VAT
- In stock: Next day delivery
Inner diameter
4.3 mm
Material/finishing
Outer diameter
8 mm
Type
Metrical diameter
m4