Fan-shaped washers, form A
Inner diameter | 5.3 mm |
---|---|
Material/finishing | stainless steel a2 |
Outer diameter | 10 mm |
Inner diameter | 5.3 mm |
---|---|
Material/finishing | stainless steel a2 |
Outer diameter | 10 mm |
Standard | din 6798 |
Type | fan washers, form a |
Thickness | 0.6 mm |
Class | 140hw |
In stock: Next day delivery