SPARTEX RONAZA51A2- LOCK WASHERS TYPE A A2 9X51X18
Fan-shaped washers, form A
See technical informationReferences
Spartex:RONAZA5,1A2
Rubix:264A7834
Manufacturer :67982051
EAN:4043377146045


Technical specifications
| Inner diameter | 5.1 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 9 mm |
Product details : SPARTEX RONAZA51A2- LOCK WASHERS TYPE A A2 9X51X18
Serrated lock washers type A A2 9X5,1X1,8 DIN 6798
Technical specifications
Attributes
| Inner diameter | 5.1 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 9 mm |
| Standard | DIN 6798 |
| Type | fan washers, form a |
| Metrical diameter | M5 |
| Thickness | 1.8 mm |
| Quality Grade | A2 |
Show UNSPSC/ECL@SS
£ 7.50 excl. VAT
/ 1,000 pieces
£ 9.00 incl. VAT
- In stock: Next day delivery
Inner diameter
5.1 mm
Material/finishing
Outer diameter
9 mm
Type
Metrical diameter
M5