SPARTEX RONAZJ53A2- LOCK WASHERS TYPE J A2 10X53X18
Fan-shaped washers, form A
See technical informationReferences
Spartex:RONAZJ5,3A2
Rubix:264A7862
Manufacturer :6798253
EAN:4043377146366


Technical specifications
| Inner diameter | 5.3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 10 mm |
Product details : SPARTEX RONAZJ53A2- LOCK WASHERS TYPE J A2 10X53X18
Serrated lock washers type J A2 10X5,3X1,8 DIN 6798
Technical specifications
Attributes
| Inner diameter | 5.3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 10 mm |
| Standard | DIN 6798 |
| Type | fan washers, shape j |
| Metrical diameter | M5 |
| Thickness | 1.8 mm |
| Quality Grade | A2 |
Show UNSPSC/ECL@SS
£ 7.50 excl. VAT
/ 1,000 pieces
£ 9.00 incl. VAT
- In stock: Next day delivery
Inner diameter
5.3 mm
Material/finishing
Outer diameter
10 mm
Type
Metrical diameter
M5