SPARTEX RONAZA82A2- LOCK WASHERS TYPE A A2 14X82X24
Fan-shaped washers, form A
See technical informationReferences
Spartex:RONAZA8,2A2
Rubix:264A7843
Manufacturer :67982082
EAN:4043377146083


Technical specifications
| Inner diameter | 8.2 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 14 mm |
Product details : SPARTEX RONAZA82A2- LOCK WASHERS TYPE A A2 14X82X24
Serrated lock washers type A A2 14X8,2X2,4 DIN 6798
Technical specifications
Attributes
| Inner diameter | 8.2 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 14 mm |
| Standard | DIN 6798 |
| Type | fan washers, form a |
| Metrical diameter | M8 |
| Thickness | 2.4 mm |
| Quality Grade | A2 |
Show UNSPSC/ECL@SS
£ 16.00 excl. VAT
/ 1,000 pieces
£ 19.20 incl. VAT
- In stock: Next day delivery
Inner diameter
8.2 mm
Material/finishing
Outer diameter
14 mm
Type
Metrical diameter
M8