Fan-shaped washers, form A
Inner diameter | 23 mm |
---|---|
Material/finishing | Stainless steel A4 |
Outer diameter | 36 mm |
Inner diameter | 23 mm |
---|---|
Material/finishing | Stainless steel A4 |
Outer diameter | 36 mm |
Standard | DIN 6798 |
Type | Fan washers, shape J |
Thickness | 4.5 mm |
Class | 140HV |
Usually arrives within 14 working days