SPARTEX TOOTHED LOCK WASHERS. TYPE A A4 4.5X21X0.3 679740210
Fan washers, form A
See technical informationReferences
Spartex:RONLARGA21A4
Rubix:268A3589
Manufacturer :679740210
EAN:4043377403957


Technical specifications
| Inner diameter | 21 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 4.5 mm |
Product details : SPARTEX TOOTHED LOCK WASHERS. TYPE A A4 4.5X21X0.3 679740210
Toothed lock washers, type A A4 4,5X21X0,3 DIN 6797
Technical specifications
Attributes
| Inner diameter | 21 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 4.5 mm |
| Standard | din 6797 |
| Type | fan washers, form a |
| Metrical diameter | m20 |
| Thickness | 0.3 mm |
| Quality Grade | a4 |
Show UNSPSC/ECL@SS
£ 15.22 excl. VAT
/ 200 pieces
£ 18.26 incl. VAT
- Usually arrives within 14 working days
Inner diameter
21 mm
Material/finishing
Outer diameter
4.5 mm
Type
Metrical diameter
m20