Fan washers, form A
Inner diameter | 8.4 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 15 mm |
Inner diameter | 8.4 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 15 mm |
Standard | DIN 6797 |
Type | Fan washers, shape J |
Thickness | 0.8 mm |
Class | 140HV |
In stock: Next day delivery