SPARTEX RONAZA43A2- LOCK WASHERS TYPE A A2 8X43X05
Fan-shaped washers, form A
See technical informationReferences
Superseded Ref:881092
Spartex:RONAZA4,3A2
Rubix:264A7832
Manufacturer :67982043
EAN:4043377146038


Technical specifications
| Inner diameter | 4.3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 8 mm |
Product details : SPARTEX RONAZA43A2- LOCK WASHERS TYPE A A2 8X43X05
Serrated lock washers type A A2 8X4,3X0,5 DIN 6798
Technical specifications
Attributes
| Inner diameter | 4.3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 8 mm |
| Standard | DIN 6798 |
| Type | fan washers, form a |
| Metrical diameter | M4 |
| Thickness | 0.5 mm |
| Quality Grade | A2 |
Show UNSPSC/ECL@SS
£ 96.10 excl. VAT
/ 1,000 pieces
£ 115.32 incl. VAT
- In stock: Next day delivery
Inner diameter
4.3 mm
Material/finishing
Outer diameter
8 mm
Type
Metrical diameter
M4