References
Spartex:RONLARGA17A4
Rubix:264A7921
Manufacturer :679740170
EAN:4043377403933


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 26 mm |
Product details : SPARTEX RONLARGA17A4- LOCK WASHERS. TYPE A A4 26X17X1.2
Toothed lock washers, type A A4 26X17X1,2 DIN 6797
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 26 mm |
| Standard | din 6797 |
| Type | fan washers, form a |
| Metrical diameter | m17 |
| Thickness | 1.2 mm |
| Quality Grade | a4 |
Show UNSPSC/ECL@SS
£ 24.90 excl. VAT
/ 500 pieces
£ 29.88 incl. VAT
- In stock: Next day delivery
Inner diameter
17 mm
Material/finishing
Outer diameter
26 mm
Type
Metrical diameter
m17