SPARTEX TOOTHED LOCK WASHERS. TYPE A A2 38X2.7X1.5 67972027
Fan washers, form A
See technical informationReferences
Spartex:RONLARGA2,7A2
Rubix:268A3586
Manufacturer :67972027
EAN:4043377145536


Technical specifications
| Inner diameter | 2.5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 38 mm |
Product details : SPARTEX TOOTHED LOCK WASHERS. TYPE A A2 38X2.7X1.5 67972027
Toothed lock washers, type A A2 38X2,7X1,5 DIN 6797
Technical specifications
Attributes
| Inner diameter | 2.5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 38 mm |
| Standard | DIN 6797 |
| Type | fan washers, form a |
| Metrical diameter | M2.5 |
| Thickness | 1.5 mm |
| Quality Grade | A2 |
Show UNSPSC/ECL@SS
£ 4.20 excl. VAT
/ 1,000 pieces
£ 5.04 incl. VAT
- Usually arrives within 14 working days
Inner diameter
2.5 mm
Material/finishing
Outer diameter
38 mm
Type
Metrical diameter
M2.5