SPARTEX SERRATED LOCK WASHERS TYPE A A4 5X2.5X1.2 67984025
Fan-shaped washers, form A
See technical informationReferences
Spartex:RONAZA2,5A4
Rubix:268A3485
Manufacturer :67984025
EAN:4043377146496


Technical specifications
| Inner diameter | 2.5 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 5 mm |
Product details : SPARTEX SERRATED LOCK WASHERS TYPE A A4 5X2.5X1.2 67984025
Serrated lock washers type A A4 5X2,5X1,2 DIN 6798
Technical specifications
Attributes
| Inner diameter | 2.5 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 5 mm |
| Standard | din 6798 |
| Type | fan washers, form a |
| Metrical diameter | m2.5 |
| Thickness | 1.2 mm |
| Quality Grade | a4 |
Show UNSPSC/ECL@SS
£ 7.40 excl. VAT
/ 1,000 pieces
£ 8.88 incl. VAT
- Usually arrives within 14 working days
Inner diameter
2.5 mm
Material/finishing
Outer diameter
5 mm
Type
Metrical diameter
m2.5