SPARTEX TOOTHED LOCK WASHERS. TYPE J A4 38X25X1.5 67974250
Fan washers, form A
See technical informationReferences
Spartex:RONLARGJ25A4
Rubix:268A3615
Manufacturer :67974250
EAN:4043377404190


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 38 mm |
Product details : SPARTEX TOOTHED LOCK WASHERS. TYPE J A4 38X25X1.5 67974250
Toothed lock washers, type J A4 38X25X1,5 DIN 6797
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 38 mm |
| Standard | DIN 6797 |
| Type | fan washers, shape j |
| Metrical diameter | M25 |
| Thickness | 1.5 mm |
| Quality Grade | A4 |
Show UNSPSC/ECL@SS
£ 25.74 excl. VAT
/ 200 pieces
£ 30.89 incl. VAT
- Usually arrives within 14 working days
Inner diameter
25 mm
Material/finishing
Outer diameter
38 mm
Type
Metrical diameter
M25