SPARTEX TOOTHED LOCK WASHERS. TYPE A A2 6X31X0.4 679720310
Fan washers, form A
See technical informationReferences
Spartex:RONLARGA31A2
Rubix:268A3600
Manufacturer :679720310
EAN:4043377145550


Technical specifications
| Inner diameter | 31 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 6 mm |
Product details : SPARTEX TOOTHED LOCK WASHERS. TYPE A A2 6X31X0.4 679720310
Toothed lock washers, type A A2 6X31X0,4 DIN 6797
Technical specifications
Attributes
| Inner diameter | 31 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 6 mm |
| Standard | DIN 6797 |
| Type | fan washers, form a |
| Metrical diameter | M30 |
| Thickness | 0.4 mm |
| Quality Grade | A2 |
Show UNSPSC/ECL@SS
£ 9.49 excl. VAT
/ 100 pieces
£ 11.39 incl. VAT
- Usually arrives within 14 working days
Inner diameter
31 mm
Material/finishing
Outer diameter
6 mm
Type
Metrical diameter
M30