SPARTEX TOOTHED LOCK WASHERS. TYPE A A2 48X3.7X1.6 67972037
Fan washers, form A
See technical informationReferences
Spartex:RONLARGA3,7A2
Rubix:268A3598
Manufacturer :67972037
EAN:4043377145574


Technical specifications
| Inner diameter | 3.7 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Outer diameter | 48 mm |
Product details : SPARTEX TOOTHED LOCK WASHERS. TYPE A A2 48X3.7X1.6 67972037
Toothed lock washers, type A A2 48X3,7X1,6 DIN 6797
Technical specifications
Attributes
| Inner diameter | 3.7 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Outer diameter | 48 mm |
| Standard | din 6797 |
| Type | fan washers, form a |
| Metrical diameter | m3.5 |
| Thickness | 1.6 mm |
| Quality Grade | a2 |
Show UNSPSC/ECL@SS
£ 3.90 excl. VAT
/ 1,000 pieces
£ 4.68 incl. VAT
- Usually arrives within 14 working days
Inner diameter
3.7 mm
Material/finishing
Outer diameter
48 mm
Type
Metrical diameter
m3.5