SPARTEX SERRATED LOCK WASHERS TYPE A A4 30X19X4.2 679840190
Fan-shaped washers, form A
See technical informationReferences
Spartex:RONAZA19A4
Rubix:268A3481
Manufacturer :679840190
EAN:4043377146458


Technical specifications
| Inner diameter | 19 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 30 mm |
Product details : SPARTEX SERRATED LOCK WASHERS TYPE A A4 30X19X4.2 679840190
Serrated lock washers type A A4 30X19X4,2 DIN 6798
Technical specifications
Attributes
| Inner diameter | 19 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 30 mm |
| Standard | din 6798 |
| Type | fan washers, form a |
| Metrical diameter | m18 |
| Thickness | 4.2 mm |
| Quality Grade | a4 |
Show UNSPSC/ECL@SS
£ 13.16 excl. VAT
/ 200 pieces
£ 15.79 incl. VAT
- Usually arrives within 14 working days
Inner diameter
19 mm
Material/finishing
Outer diameter
30 mm
Type
Metrical diameter
m18