SPARTEX RONAZA74A2- LOCK WASHERS TYPE A A2 125X74X24
Fan-shaped washers, form A
See technical informationReferences
Spartex:RONAZA7,4A2
Rubix:264A7841
Manufacturer :67982074
EAN:4043377146076


Technical specifications
| Inner diameter | 7.4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 12.5 mm |
Product details : SPARTEX RONAZA74A2- LOCK WASHERS TYPE A A2 125X74X24
Serrated lock washers type A A2 12,5X7,4X2,4 DIN 6798
Technical specifications
Attributes
| Inner diameter | 7.4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 12.5 mm |
| Standard | DIN 6798 |
| Type | fan washers, form a |
| Metrical diameter | M7 |
| Thickness | 2.4 mm |
| Quality Grade | A2 |
Show UNSPSC/ECL@SS
£ 12.70 excl. VAT
/ 1,000 pieces
£ 15.24 incl. VAT
- In stock: Next day delivery
Inner diameter
7.4 mm
Material/finishing
Outer diameter
12.5 mm
Type
Metrical diameter
M7