SPARTEX TH18X65EFA2-70-HEX HEAD SCREWS A2-70 18X65 SW27
Hexagon screws with total thread
See technical informationReferences
Spartex:TH18X65EFA2-70
Rubix:264A8542
Manufacturer :0933218 65
EAN:4043377089731


Technical specifications
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX TH18X65EFA2-70-HEX HEAD SCREWS A2-70 18X65 SW27
Hexagon head screws A2-70 18X65 SW27 DIN 933
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M18 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 18 mm |
Show UNSPSC/ECL@SS
£ 41.51 excl. VAT
/ 25 pieces
£ 49.81 incl. VAT
- In stock: Next day delivery
Length
65 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M18