STANLEY FATMAX SCREWDRIVER PARALLEL 3.5X75 0-64-983
Fatmax parallel screwdrivers
See technical informationReferences
Stanley:0-64-983
Rubix:1358917
EAN:3253560649838

Product details : STANLEY FATMAX SCREWDRIVER PARALLEL 3.5X75 0-64-983
Handles are moulded direct to bar for durability and extra long life. High grade steel bar allows for high torque and reduces the chance of tip breakage. Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip. Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort. Colour coded ends for identification.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 27x27x242 mm |
|---|---|
| Imprint | flat |
| Imprint size | 3.5 |
| Blade length | 75 mm |
| Length | 75 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 4.42 excl. VAT
/ Each
£ 5.30 incl. VAT
- Delivery usually within ( 7 ) days