WERA 018266 932A CHISELDRIVER 1.2/7.0/125 K'FORM+


Slotted Heavy Duty Chiseldrivers

References
wera:018266 1.2X7.0X125
rubix:2517751
ean:4013288018038
brand logo
brand logo
Technical specifications
Imprintflat
Imprint size1,2x7 mm
Blade length125 mm
See all Specifications

Product details : WERA 018266 932A CHISELDRIVER 1.2/7.0/125 K'FORM+


A combination of special impact insert in contact with specially hardened "bit material" blades allows regular use as a chisel, whilst maintaining full functionality as a screwdriver. Vibration free & seriously long lasting. The original & best.

Strengths

Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Multi-component kraftform handle for fast ergonomic screwdriving
The wera black point tip offers an exact fit optimum corrosion protection

Technical specifications


Attributes
Imprintflat
Imprint size1,2x7 mm
Blade length125 mm
Length230 mm
Finishingchromed
Weight128 g
Show UNSPSC/ECL@SS
£ 11.42 excl. VAT
/ Each
£ 13.70 incl. VAT
  • Usually arrives within 14 working days