References
Draper Expert:40002
Rubix:80112009
Manufacturer :40002





Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | slot (flat): 3 x 75 mm, 5 x 100 mm, 8 x 150 mm; phillips: n°1, n°2; pozidriv: n°1, n°2 |
| Blade length | 150 mm |
Product details : DRAPER EXPERT 40002 SCREWDRIVER SET IN CASE 8PCS
Screwdrivers with hardened SVCM satin chrome plated blades and sand blasted tips. The handle is manufactured from vulcanized 'soft grip' polymer which is colour coded for easy recognition. Packed in blow mould case with see - through lid.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | slot (flat): 3 x 75 mm, 5 x 100 mm, 8 x 150 mm; phillips: n°1, n°2; pozidriv: n°1, n°2 |
| Blade length | 150 mm |
| Length | 227 mm |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 33.31 excl. VAT
/ Each
£ 39.97 incl. VAT
- Delivery usually within ( 7 ) days