STANLEY 0-65-479 FATMAX SCREWDRIVER FLARED 3 X 75
Fatmax flared tip screwdrivers
See technical informationReferences
Stanley:0-65-479
Rubix:1358976
EAN:3253560654795





Product details : STANLEY 0-65-479 FATMAX SCREWDRIVER FLARED 3 X 75
Handles are moulded directly to the bar for durability. High grade steel bar allows for high torque and reduces the chance of tip breakage.
Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip.
Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort.
Colour coded ends for identification.
Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip.
Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort.
Colour coded ends for identification.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 20x20x238 mm |
|---|---|
| Imprint | flat |
| Imprint size | 3 |
| Blade length | 75 mm |
| Length | 75 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 4.07 excl. VAT
/ Each
£ 4.88 incl. VAT
- In stock: Next day delivery