STANLEY FMHT0-62622 FATMAX S/DRIVER PH2X125MM
FatmaxBolster Phillips Screwdrivers
See technical informationReferences
Stanley:FMHT0-62622
Rubix:2525884
EAN:3253560626228




Product details : STANLEY FMHT0-62622 FATMAX S/DRIVER PH2X125MM
Apply extra torque with a wrench using the hex bolster
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 32x32x230 mm |
|---|---|
| Package weight | 8,9 g |
| Imprint | phillips |
| Imprint size | ph2 |
| Blade length | 125 mm |
| Length | 125 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 7.40 excl. VAT
/ Each
£ 8.88 incl. VAT
- Delivery usually within ( 7 ) days