WERA 118066 2054 SCREWDRIVER HEX 1.5/60 K'FORM MICRO
2054 Screwdriver
See technical informationSee documentsReferences
Wera:05118066001
Rubix:80110840
EAN:4013288032102



Documents
Product details : WERA 118066 2054 SCREWDRIVER HEX 1.5/60 K'FORM MICRO
High quality Wera Micro screwdriver for precision mechanical jobs. Rapid twisting results from fixing the hand on the head and using the fast-turning zone just below. This makes time-consuming grip adjustments unnecessary. Power zones with integrated soft sections ensure the transfer of high loosening and tightening torque, a precision zone for the right rotation angle during fine adjustment work. The black point tip offers optimised corrosion protection and an exact fit. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool.
Strengths
Kraftform Micro screwdriver for hexagon socket screws
Multi-component Kraftform Micro handle for fast and ergonomic screwdriving
The wera black point tip offers an exact fit and optimum corrosion protection
Hex-Plus allows socket head screws to live longer
Multi-component Kraftform Micro handle for fast and ergonomic screwdriving
The wera black point tip offers an exact fit and optimum corrosion protection
Hex-Plus allows socket head screws to live longer
Applications
Electronic
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 1,5 mm |
| Blade length | 60 mm |
| Length | 157 mm |
Show UNSPSC/ECL@SS
£ 3.42 excl. VAT
/ Each
£ 4.10 incl. VAT
- In stock: Next day delivery