BAHCO 7409TORX-R-T30 SOCKET DRIVER 3/8 TAMPER-RES.
Screwdriver socket set 7409 TORX
See technical informationSee documentsReferences
Bahco:7409TORX-R-T30
Rubix:401A5426
EAN:7314153001863

Documents
Product details : BAHCO 7409TORX-R-T30 SOCKET DRIVER 3/8 TAMPER-RES.
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Strengths
3/8" Square Drive Socket Drivers for TORX® Tamper-Resistant Head Screw
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Imprint | torx profile |
| Imprint size | t30 |
| Blade length | 17 mm |
| Length | 47 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 13.46 excl. VAT
/ Each
£ 16.15 incl. VAT
- Delivery usually within ( 14 ) days
