References
Draper:13433
Rubix:389A3846
Manufacturer :13433


Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | ph1/pz1/sl4; ph2/pz2/sl5.5 |
| Blade length | 125 mm |
Product details : DRAPER 13433 6 PIECE SOFT GRIP SCREWDRIVER SET
This soft grip screwdriver set offers a selection of popular sizes. Each screwdriver has a hardened chrome vanadium steel round blade with chrome plating for corrosion protection. The blade tips are magnetic to hold the screw in place, making it easier to deliver more accurate force and precise fastening and loosening. The tips also have a black phosphate coating for added durability. They are fitted with an ergonomic soft grip comfort handle with drive type colour identification. The handle shape helps ensure the screwdrivers do not roll off flat surfaces. There is a hang hole integrated into the handles for convenient storage.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | ph1/pz1/sl4; ph2/pz2/sl5.5 |
| Blade length | 125 mm |
| Length | 125 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 10.83 excl. VAT
/ Each
£ 13.00 incl. VAT
- Delivery usually within ( 7 ) days