KLINGSPOR 342288 FD500 FOAM DISC 125 MM GRIT 3000 NO HOLE PK10
FD 500 Abrasive Sanding disc with foam material
See technical informationReferences
Klingspor:342288
Rubix:416A3604
EAN:5907560211875

Product details : KLINGSPOR 342288 FD500 FOAM DISC 125 MM GRIT 3000 NO HOLE PK10
FD 500 disc, 125 mm grit 3000 no hole
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 3000 |
| Application | metals |
| Reaming diameter | 0 mm |
| Type of abrasive | silicon carbide |
| Backing material | foam material/velours |
| Series | fd 500 |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 23.66 excl. VAT
/ Each
£ 28.39 incl. VAT
- Usually arrives within 14 working days