KLINGSPOR 150MM 80G 6H PK50 86635
PS 22 K Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:86635
Rubix:115A5964
EAN:4014855022076

Product details : KLINGSPOR 150MM 80G 6H PK50 86635
PS 22 K disc self-fastening, 150 mm grit 80 hole pattern GLS3
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 80 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 44.46 excl. VAT
/ Each
£ 53.35 incl. VAT
- Usually arrives within 14 working days