FLEXOVIT 63642585575 FX672 FIBRE DISC 125X22MM P36 PACK 25
Flexovit FX672 Fibre discs
See technical informationSee documentsReferences
Flexovit:63642585575
Rubix:271A8931

Documents
Product details : FLEXOVIT 63642585575 FX672 FIBRE DISC 125X22MM P36 PACK 25
Flexovit offers a wide range of fibre discs made from a variety of fine aluminium oxides with a high-performance ceramic grain. The fibres are ideal for grinding, deburring, blending and finishing on all metals.
Strengths
The zirconium oxide cutting grit offers high cutting speed when used at medium pressure. The 0.8 mm thick fibre backing offers durability and high stock removal rates for intensive applications Excellent performance/price ratio on metals, particularly steel and stainless steel
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 36 |
| Reaming diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 21.87 excl. VAT
/ Each
£ 26.24 incl. VAT
- In stock: Next day delivery
