References
SKF:TSN 606 C
Rubix:103A2209
Manufacturer :93419
EAN:7316570176582

Product details : SKF HOUSING FELT SEAL X 2 TSN606C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x52x52 mm |
|---|---|
| Logistic Weight | 52 g |
| Type | seal |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 8 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 22.74 excl. VAT
/ Each
£ 27.29 incl. VAT
- Delivery usually within ( 3 ) days
