Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSING FELT SEAL X2 TSN 610 C
SKF HOUSING FELT SEAL X2 TSN 610 C
Felt Seal TSN…-C Series
References
skf:
TSN 610 C
rubix:
103A2007
manufacturer :
93425
ean:
7316570368451
Technical specifications
Type
Seal
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSING FELT SEAL X2 TSN 610 C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
Logistics dimensions (L x W x H)
8
x
78
x
78
mm
Logistic Weight
103
g
Type
Seal
Inner diameter
45
mm
Outer diameter
78
mm
Width
8
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.89
excl. VAT
/
Each
£
20.27
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
FAG EDH224-324 SEALING RING
FAG STR S153401-1-16X12-F2 PLUMMER BLOCK FELT 396992260000
SNR SC219DS PLUMMER BLOCK ACCESSORIES
SKF BEARING HOUSING SEAL TSN511L
SKF V RING HSNG SEAL X2 TSN 208 A
SKF SEALING WASHER Z 206
FAG EDK517 HOUSING COVER
SKF BEARING HOUSING SEAL ASNH508-607
FAG LABRYNTH SEALO RING TSV513
INA G28X35X4-C RADIAL ROTARY SHAFT SEAL
FAG ETS620 LABYRINTH SEALING RING
SNR SC518DS PLUMMER BLOCK ACCESSORIES
SNR SC214DS PLUMMER BLOCK ACCESSORIES
SKF V RING HSNG SEAL X2 TSN 619 A
MECALINE 858446 2 HALF SEALS TSN509 / PLUMMER BLOCK SNG 509