Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA DRS50115 BEARING SEAL CARRIER 15008720000
INA DRS50115 BEARING SEAL CARRIER 15008720000
Seal carrier Assy
References
ina:
DRS50115
rubix:
229A4308
manufacturer :
0015008720000
ean:
4047643183857
Technical specifications
Type
Seal Carrier Assembly
See all Specifications
Product details
Technical specifications
Product details : INA DRS50115 BEARING SEAL CARRIER 15008720000
Seal carrier assemblies DRS, for ZARF, ZARF..-L, with integral rotary shaft seal
Technical specifications
Attributes
Logistic Weight
537
g
Type
Seal Carrier Assembly
Outer diameter
115
mm
Width
20
mm
Series
DRS
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
198.14
excl. VAT
/
Each
£
237.77
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
FAG TSV213 PLUMMER BLOCK SEALS
SKF TXL 522 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
COOPER ATL120M TRIPLE LABYRINTH SEAL
FAG NTS60 LABYRINTH SEALS NTS SEALING FOR SNS-HOUSING NON-CONTACT SEAL
SNR SNCD3160 PLUMMER BLOCK
SKF BEARING HOUSING SEAL TSN 513 CE
FAG LABRYNTH SEAL+O RING TSV515
FAG LABRYNTH SEAL+O RING TSV520
FAG NTC52 SEALING RING
FAG EDH318 SEALING RING
SNR SC607FS PLUMMER BLOCK ACCESSORIES
SKF V RING HSNG SEAL X2 TSN 317 A
SNR SC206FS PLUMMER BLOCK ACCESSORIES
SNR SC512LA PLUMMER BLOCK ACCESSORIES
FAG NDK52 HOUSING COVER