Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859931 FEMALE BANJO FITTING MM 8-1/8
MECALINE 859931 FEMALE BANJO FITTING MM 8-1/8
Female banjo coupler
References
mecaline:
859931
rubix:
216A1573
ean:
3660338148958
Technical specifications
Material
Body in H polymer
Connection 1
R1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859931 FEMALE BANJO FITTING MM 8-1/8
Pressure: 15 bars. Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
Polymer H body
Technical specifications
Attributes
Material
Body in H polymer
Connection 1
R1/8
Profile
Female
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.13
excl. VAT
/
Each
£
2.56
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
SMC KPH12-00 CLEAN ONE-TOUCH FITTINGS
SMC KQ2ZF12-04AS BRASS FITTING 1/2 FEMALE THREAD I 12 TUBE
SMC KQ2H04-01N ONE-TOUCH FITTING
NORGREN 430020800 8MM UNIV TUBING SLEEVE
LEGRIS LF3000 FITTING 3126-16-00
SMC KQ2ZF08-01AS BRASS FITTING 1/8 FEMALE THREAD I 8 TUBE
FESTO 153377 PUSH-IN BULKHEAD CONNECTOR QSMS-6
SMC KGS08-03S FITTING
SMC KQ2ZD12-03AS-X35 ONE-TOUCH FITTING
FESTO 558664 PUSH-IN FITTING NPQM-D-G14-Q6-P10
SMC KQ2L10-03AP ONE-TOUCH FITTING
FESTO 153271 BLANKING PLUG QSC-12H
SMC KQ2L06-01N ONE-TOUCH FITTING
SMC KGL10-03 FITTING
FESTO 186276 PUSH-IN FITTING, ROTATABLE QSR-G1/8-4