Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859539 FEMALE ELBOW 12-R3/8IN
MECALINE 859539 FEMALE ELBOW 12-R3/8IN
FEMALE ELBOW BRASS COMPRESSION FITTING
References
mecaline:
859539
rubix:
216A2544
ean:
3660338145391
Technical specifications
Connecting diameter
G3/8 ''
Material
Brass
Connecting diameter 2
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859539 FEMALE ELBOW 12-R3/8IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G3/8 ''
Material
Brass
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
7.48
excl. VAT
/
Each
Ā£
8.98
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
NORGREN 36053021 STR M ADAPTER
MECALINE 859249 FITTING BRANCH 5/3-R1/8IN
MECALINE 859018 OLIVE 14 S
MECALINE 869376 NON ORIENTABLE ELBOW 8X6-R1/4IN
MECALINE 859143 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 10/8-R1/2IN
MECALINE 858587 NON ORIENTABLE ELBOW 10X8 - 10X8 R1/8IN
MECALINE 859545 FEMALE ELBOW 18-R3/4IN
MECALINE 869674 OLIVE 6
MECALINE 869360 NON-ORIENTABLE STRAIGHT MALE FITTING 10X8 R1/4IN
MECALINE 859318 NUT WITH SPRING 10/8
MECALINE 859610 FEMALE STRAIGHT FITTING 10-3/8
MECALINE NUT 14 859044
MECALINE 859097 ORIENTABLE STRAIGHT FITTING 6/4-R1/8IN
MECALINE 859055 PLUG 14
SMC KFH10U-03 INSERT FITTING