Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859488 FEMALE TEE FITTING 10-1/2
MECALINE 859488 FEMALE TEE FITTING 10-1/2
FEMALE TEE BRASS COMPRESSION FITTING
References
mecaline:
859488
rubix:
216A2598
ean:
3660338144912
Technical specifications
Connecting diameter
G1/2 ''
Material
Brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859488 FEMALE TEE FITTING 10-1/2
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G1/2 ''
Material
Brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
9.46
excl. VAT
/
Each
Ā£
11.35
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 858616 ELBOW FITTING 15-R1/2IN
MECALINE 859471 BRANCH FITTING 6-R1/4IN
MECALINE 859249 FITTING BRANCH 5/3-R1/8IN
MECALINE 859145 TAP/D NONORIENTABLE FIT FOR S/HOSES 12/10 R1/2IN
MECALINE 859486 FEMALE TEE FITTING 10-1/4
MECALINE 859411 STRAIGHT FEMALE FITTING 8-1/4
MECALINE 859715 CAPTIVE POLYAMIDE SEAL MM5
MECALINE 859137 NON-ORIENTABLE FITTING + SPRING 8/6- R1/4IN
MECALINE 859417 STRAIGHT FEMALE FITTING 14-1/2
SMC DL12-04 FITTING
MECALINE 858610 STRAIGHT MALE FITTING 18-R1/2IN
MECALINE 859214 ORIENTABLE ELBOW 4/2 7- R1/8IN
MECALINE NUT 6 859040
MECALINE 859080 SINGLE BANJO HOUSING 4/2 7-M6
MECALINE 859181 FEMALE STRAIGHT FITTING 10/8-G1/4IN