Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859051 PLUG 6
MECALINE 859051 PLUG 6
PLUG
References
mecaline:
859051
rubix:
213A4146
ean:
3660338140983
Technical specifications
Material
Brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859051 PLUG 6
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
Brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
1.62
excl. VAT
/
Each
Ā£
1.94
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
MECALINE 859099 ORIENTABLE STRAIGHT FITTING 8/6-R1/8IN
MECALINE 869360 NON-ORIENTABLE STRAIGHT MALE FITTING 10X8 R1/4IN
MECALINE 859457 TEE FITTING 10-R1/2IN
SMC KFG2V1008-03S INSERT FITTING
MECALINE 859496 FEMALE TEE FITTING 18-3/4
MECALINE 859254 FITTING BRANCH 10/8-R1/8IN
MECALINE 859655 REDUCER 8-6
NORGREN 36050112 28MM OD TUB SLEEVE UNIVERSAL
MECALINE 859108 MALE STRAIGHT FITTING 6/4-G1/8IN
MECALINE MALE FITTING WITH SPIRAL 12/8-R3/8IN
MECALINE 859614 FEMALE STRAIGHT FITTING 12-1/2
SMC KFG2T0806-01S INSERT FITTING
MECALINE 859610 FEMALE STRAIGHT FITTING 10-3/8
MECALINE 859639 ADAPTER -14-G1/2IN
MECALINE 859079 SINGLE BANJO HOUSING 4/2 7-M5