Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859484 FEMALE TEE FITTING 8-1/8
MECALINE 859484 FEMALE TEE FITTING 8-1/8
FEMALE TEE BRASS COMPRESSION FITTING
References
mecaline:
859484
rubix:
216A2613
ean:
3660338144875
Technical specifications
Connecting diameter
G1/8 ''
Material
Brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859484 FEMALE TEE FITTING 8-1/8
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G1/8 ''
Material
Brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
5.58
excl. VAT
/
Each
Ā£
6.70
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 859196 FEMALE STRAIGHT FITTING WITH SPRING 6/10-G3/8IN
MECALINE 859264 SINGLE BANJO 5/3-M5
MECALINE 859392 TEE FITTING 4 R1/8IN
MECALINE 859460 TEE FITTING 12 R1/2IN
MECALINE 859408 STRAIGHT FEMALE FITTING 6-1/8
MECALINE 859114 MALE STRAIGHT FITTING 8/6-G3/8IN
MECALINE 859473 BRANCH FITTING 8 R1/4IN
MECALINE 859409 STRAIGHT FEMALE FITTING 6-1/4
MECALINE 869401 STRAIGHT MALE FITTING 12-R1/2IN
MECALINE NUT 6 859040
MECALINE 859225 ORIENTABLE ELBOW8/6-G1/4IN
MECALINE 859111 MALE STRAIGHT FITTING 6/4-G1/2IN
MECALINE 859058 PLUG 18
MECALINE 859228 FEMALE ELBOW 5/3-G1/8IN
MECALINE 858688 NUT 15