Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859408 STRAIGHT FEMALE FITTING 6-1/8
MECALINE 859408 STRAIGHT FEMALE FITTING 6-1/8
FEMALE STRAIGHT COMPRESSION FITTING
References
mecaline:
859408
rubix:
216A2693
ean:
3660338144172
Technical specifications
Connecting diameter
G1/8 ''
Material
Nickel-plated brass body
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859408 STRAIGHT FEMALE FITTING 6-1/8
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
Connecting diameter
G1/8 ''
Material
Nickel-plated brass body
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
2.30
excl. VAT
/
Each
Ā£
2.76
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
MECALINE 859312 WASHER BI-MATERIAL B 1/2
MECALINE 859142 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 10/8-R3/8IN
MECALINE 859233 FEMALE ELBOW 10/8-G1/4IN
MECALINE 859605 FEMALE STRAIGHT FITTING 6-1/4
MECALINE 859126 METRIC MALE STRAIGHT FITTING 5/3-M5
MECALINE 859485 FEMALE TEE FITTING 8-1/4
MECALINE STRAIGHT MALE 14-G1/2IN859598
MECALINE 859614 FEMALE STRAIGHT FITTING 12-1/2
SMC KFG2L1008-02S INSERT FITTING
MECALINE 859608 FEMALE STRAIGHT FITTING 8-3/8
MECALINE 859229 FEMALE ELBOW 6/4-G1/8IN
MECALINE 859645 BANJO FITTING MALE ADJUSTABLE 8-G1/4IN
MECALINE 859222 ORIENTABLE ELBOW6/4-G1/8IN
MECALINE 859168 ORIENTABLE STRAIGHT FITTING WITH SPRING 10/8 G1/4IN
SMC KFG2L1209-03S INSERT FITTING