Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859486 FEMALE TEE FITTING 10-1/4
MECALINE 859486 FEMALE TEE FITTING 10-1/4
FEMALE TEE BRASS COMPRESSION FITTING
References
mecaline:
859486
rubix:
216A2599
ean:
3660338144899
Technical specifications
Connecting diameter
G1/4 ''
Material
Brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859486 FEMALE TEE FITTING 10-1/4
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G1/4 ''
Material
Brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
7.19
excl. VAT
/
Each
Ā£
8.63
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 859655 REDUCER 8-6
SMC KFG2T0403-01S INSERT FITTING
MECALINE 859184 FEMALE STRAIGHT FITTING 12/10-G3/8IN
SMC KFG2T1008-03S INSERT FITTING
MECALINE 859414 STRAIGHT FEMALE FITTING 10-3/8
MECALINE 859171 ORIENTABLE STRAIGHT FITTING + SPRING 12/10-G3/8IN
MECALINE 859238 MALE ORIENTABLE TEE 8/6- R1/8IN
SMC KFH06-03 INSERT FITTING
MECALINE 859143 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 10/8-R1/2IN
MECALINE 859254 FITTING BRANCH 10/8-R1/8IN
MECALINE 859297 DOUBLE BANJO 10/8-1/2
MECALINE 858905 NUT 6/4-M10X1
MECALINE 859452 TEE FITTING 8 R1/8IN
MECALINE 859396 TEE FITTING 8-R1/4IN
MECALINE STRAIGHT MALE 6-G1/4IN859591