Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859415 STRAIGHT FEMALE FITTING 12-3/8
MECALINE 859415 STRAIGHT FEMALE FITTING 12-3/8
FEMALE STRAIGHT COMPRESSION FITTING
References
mecaline:
859415
rubix:
216A2686
ean:
3660338144240
Technical specifications
Connecting diameter
G3/8 ''
Material
Nickel-plated brass body
Connecting diameter 2
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859415 STRAIGHT FEMALE FITTING 12-3/8
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
Connecting diameter
G3/8 ''
Material
Nickel-plated brass body
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
5.83
excl. VAT
/
Each
Ā£
7.00
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
MECALINE 859290 DOUBLE BANJO 8/6-1/8
MECALINE 862081 FERULE 6MM
MECALINE 859231 FEMALE ELBOW 8/6-G1/8IN
MECALINE 859109 MALE STRAIGHT FITTING 6/4-G1/4IN
SMC KFH04-01 FITTING
SMC KFG2T1210-04S INSERT FITTING
MECALINE 869414 ELBOW FITTING 8 R3/8IN
MECALINE 859632 ADAPTER -6-G1/4IN
MECALINE 859217 ORIENTABLE ELBOW 8/6- R1/8IN
MECALINE 859647 BANJO FITTING MALE ADJUSTABLE 10-G1/4IN
MECALINE NUT 6 859040
MECALINE 859316 NUT WITH SPRING 6/4
MECALINE 858695 FERRULE SERIES BRASS 22
MECALINE 859608 FEMALE STRAIGHT FITTING 8-3/8
MECALINE 869397 STRAIGHT MALE FITTING 8- R3/8IN