References
3M:89741
Rubix:80366318
Manufacturer :7100099241
EAN:00076308897413



Documents
Product details : 3M 89741 FIBRE DISC 787C 100MMX16MM 120+ SLOTTED
3M™ Fibre Disc 787C is a fibre disc featuring our advanced abrasive technology, 3M Precision Shaped Grain. These discs have a stiff fibre backing and strong resin bond that provide durability and tear resistance. They’re constructed with a grinding aid and are engineered for ultra-rapid cut. Use 3M™ Fibre Disc 787C for a step up in performance over conventional fibre discs. Our fibre discs offer an ultra-fast cut making them an excellent choice for weld removal, blending, and finish refinement on stainless steel and high nickel alloys. The advanced solution for challenging applications Balance cost and output by selecting the abrasive with precisely the right amount of cut and life. 787C contains the exact amount of precision shaped grain (PSG) you need to optimise the balance of speed and longevity for challenging applications from grinding to deburring. A grinding aid is incorporated to keep the disc and workpiece cool and further prolonging disc life. Disc construction includes a stiff fibre backing and strong resin bond that provide durability and tear-resistance. This combined with the abrasive grain enables operators to complete more parts per disc and require fewer disc changes. The exceptional life and cut of these 787C fibre discs make them one of 3M’s best grinding discs for high production environments, providing significant gains over conventional fibre discs. With jobs where a higher-tier fibre disc could be under-utilised but productivity is still your bottom line, these fibre discs deliver outstanding throughput. Step up production with 3M Precision Shaped Grain Developed for improved output on light to heavy stock removal, 3M Precision Shaped Grain lets operators finish tough tasks faster and with less fatigue. It wears evenly, and because the abrasive itself stays cooler and sharper, PSG abrasives last significantly longer than their conventional ceramic counterparts, ensuring extended high performance in production applications. To accomplish this level of performance, 3M engineers apply proprietary micro replication technology to create precise triangular structures of 3M™ Ceramic Abrasive Grain, and then electrostatically orient them on the backing to form sharp peaks. These ultra-sharp peaks slice cleanly through metal rather than gouging or ‘ploughing’ as conventional abrasives do, and continuously self-sharpen as the points break off. Tips for optimal use Fibre discs are heavy-duty abrasives that feature a tough, stiff backing made from vulcanised fibre that resist wear and can handle tough grinding applications. For optimal performance, the disc should be used with a back up pad of the appropriate density for the application—a lighter density back up pad for lighter weight grinding applications, and a harder density back up pad for more heavy weight grinding applications. Using the correct back up pad for the application ensures that the abrasive mineral will re-sharpen, maximising the life of the abrasive. 3M Engineered for peak productivity 3M Abrasives engineers know abrasive construction. For more than 100 years 3M has been a leading abrasive supplier for the metalworking and woodworking industries, and offer a complete line of high quality metalworking abrasive solutions to meet your tough jobs. Fibre Disc 787C is designed to enable operators to take production to the next level by completing more work in less time. It is a prime example of how 3M science provides advanced solutions to help industrial businesses operate faster, better and more efficiently
Strengths
•Cuts hard and fast to grind metals like stainless steel and high nickel alloys
3M Precision Shaped Grain yields higher cut rates
Grinding aid minimises grinding temperatures for heat-sensitive alloys
Grinding aid minimises grinding temperatures for heat-sensitive alloys
Reduce costs with long lasting abrasive - completes more parts than conventional discs
Durable and tear resistant
Compatible with 3M™ disc pad face plates and hubs
3M Precision Shaped Grain yields higher cut rates
Grinding aid minimises grinding temperatures for heat-sensitive alloys
Grinding aid minimises grinding temperatures for heat-sensitive alloys
Reduce costs with long lasting abrasive - completes more parts than conventional discs
Durable and tear resistant
Compatible with 3M™ disc pad face plates and hubs
Applications
Bevelling - Bevelling and notching - Processing weld seams - Deburring - Finishing - Surface preparation
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Grain | 120 |
| Application | finishing |
Show UNSPSC/ECL@SS
£ 1.39 excl. VAT
/ Each
£ 1.67 incl. VAT
- Delivery usually within ( 13 ) days