KLINGSPOR 65735 FIBRE SANDING DISC 100 MM X 16 MM 80 GRIT PACK 25
CS 561 Abrasive Fibre disc
See technical informationReferences
Klingspor:65735
Rubix:80372761
EAN:4014855060535

Product details : KLINGSPOR 65735 FIBRE SANDING DISC 100 MM X 16 MM 80 GRIT PACK 25
CS 561 fibre disc, 100 x 16 mm grit 80 round hole
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Grain | 80 |
| Application | metals |
| Reaming diameter | 16 mm |
| Type of abrasive | aluminium oxide |
| Backing material | hard fibre (vulcanized fibre) |
| Series | cs 561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 11.78 excl. VAT
/ Each
£ 14.14 incl. VAT
- Usually arrives within 14 working days