Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
3M 61757 FIBRE DISC 581C 125MMX22MM P60 PK50
3M 61757 FIBRE DISC 581C 125MMX22MM P60 PK50
Fibre disc 581C
References
3m:
61757
rubix:
2578674
manufacturer :
7000034281
ean:
05010027827325
Technical specifications
Diameter
125
mm
Grain
60
See all Specifications
Product details
Technical specifications
Product details : 3M 61757 FIBRE DISC 581C 125MMX22MM P60 PK50
The 3M™ fibre disc 581C delivers good performance and a consistent finish quality at a low cost.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
88
x
126
x
126
mm
Package weight
1313
g
Diameter
125
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.93
excl. VAT
/
Each
£
34.72
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66623385775 FIBER DISCS F100-125X22#60
3M 09358 FINESSE-IT BUFFING PAD RED AND WHITE 127MM HARD
3M 89717 FIBRE DISC 782C 100MMX16MM 60+ SLOTTED
3M 7100044153 CUBRITRON 732U P80 152MM PK50
3M 7100287538 XTRACT CUBITRONII DISC 710W 80+ HK 3IN NH 300V PK50
3M A00329 HOOKIT PAPER DISC 255P 152MM 6-HOLE P80 PK100
MAKITA P-43555 ABRASIVE DISC 125 PUNCHED 80G PK10
NORTON 66254405540 PRO A275 SELF-GRIP DISKS 150MM P80 15HOLE PACK 100
FLEXOVIT 150MM P120 PK100 63642535426
3M 5058 XTRACT CUBITRON II FILM DISC 775L 127MM 400+ 500LG
NORTON 69957325732 DSC DI 150X0 M920 NOR P240 VL1
3M 7100284563 CUBITRONII STIKITCLOTH DISC 900DZ 120+ 152MM X NH PK50
KLINGSPOR CS561 ALOX FIBRE DISC 100MM 60G
3M 60982 SCOTCH-BRITE SURFACE COND DISC SC-DH 115MMX22MM AMED RED
NORTON 78072718988 DFI DS 125X22 F970X NOR P36