Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
MAKITA P-43555 ABRASIVE DISC 125 PUNCHED 80G PK10
MAKITA P-43555 ABRASIVE DISC 125 PUNCHED 80G PK10
Abrasive disc Makita
References
makita:
P-43555
rubix:
163A0154
ean:
0088381971423
Technical specifications
Diameter
125
mm
Grain
80
Product details
Technical specifications
Product details : MAKITA P-43555 ABRASIVE DISC 125 PUNCHED 80G PK10
Technical specifications
Attributes
Diameter
125
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.08
excl. VAT
/
Each
£
7.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 50MM SPEEDLOCK DISCS 63642597052
NORTON VORTEX RAPID BLEND DISCS 125 X 6 X 22MM 5-AM 77696067103 SINGLE
ROEBUCK 886410 ZIRCONIUM FIBRE DISC 125 MM 80G
3M 33542 HOOKIT FLEXIBLE ABRASIVE FOAM DISC 150MM P1200
NORTON 63642539615 DFI DS 115X22 F827 NOR P36
NORTON SPEED-LOK R980P 25MM G60 HEAVY DUTY
3M 7100335441 XTRACT CUBITRONII PAPER DISC 732U 500+152MM NHPK50
3M 27627 CUBITRON II FIBRE DISC 982C 115MMX22MM 80+ SLOTTED
3M 64269 CUBITRON II HOOKIT FILM DISC 775L 127MM NO HOLE 220+ PK250
3M 22398 ROLOC DISC TR 361F 2IN P36
NORTON 66623389733 RAPID PREP S/C 100X16 VFINE PACK 25
3M 7100288232 XTRACT CUBITRONII DISC 710W 150+ HK 6IN NH 600Z PK50
3M 22394 ROLOC DISC TR 361F 3IN P50
NORTON 78072718991 DFI DS 125X22 F970X NOR P80
3M 11414 ROLOC CLOTH DISC 361F 25MM P120