References
Roebuck:886334
Rubix:222A5031
EAN:3660338397684

Documents
Product details : ROEBUCK 886334 CERAMIC FIBRE DISC 180 MM 120G
Ceramic Fibre disc
Strengths
Specially designed for use on cool grinding on stainless steel and heat-resistant steels. Ceramic micro-fracturing grain generates an excellent surface finish.
Applications
Stainless steel and heat-resistant steels
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Grain | 120 |
| Application | stainless steel and heat-resistant steels |
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
Show UNSPSC/ECL@SS
£ 1.70 excl. VAT
/ Each
£ 2.04 incl. VAT
- Usually arrives within 14 working days
