KLINGSPOR 260796 PS22K SELF-FASTENING DISC 125 MM GRIT 60 9 HOLE PK50
PS 22 K Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:260796
Rubix:416A2842
EAN:4014855095193

Product details : KLINGSPOR 260796 PS22K SELF-FASTENING DISC 125 MM GRIT 60 9 HOLE PK50
PS 22 K disc self-fastening, 125 mm grit 60 hole pattern GLS27
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 60 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 25.83 excl. VAT
/ Each
£ 31.00 incl. VAT
- Usually arrives within 14 working days