Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
ROEBUCK 886406 ZIRCONIUM FIBRE DISC 115 MM 80G
ROEBUCK 886406 ZIRCONIUM FIBRE DISC 115 MM 80G
Fibre disc
References
roebuck:
886406
rubix:
222A5008
ean:
3660338398353
Technical specifications
Diameter
115
mm
Grain
80
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886406 ZIRCONIUM FIBRE DISC 115 MM 80G
Zirconia Fibre discs
Strengths
Good stock removal rate for medium pressure grinding and deburring of steel and stainless steel
Applications
Steel and metal alloys
Technical specifications
Attributes
Diameter
115
mm
Grain
80
Reaming diameter
22.23
mm
Type of abrasive
Aluminium Zirconia
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.02
excl. VAT
/
Each
£
1.22
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
ROEBUCK 886415 CERAMIC FIBRE DISC 115 MM 120G
3M 89715 FIBRE DISC 782C 125MMX22MM 36+ SLOTTED
3M 27645 CUBITRON II FIBRE DISC 987C 115MMX22MM 60+ SLOTTED PK25
NORTON 63642546797 DISCS SELFGRIP H231-150#240
NORTON 63642597060 BLAZE DISC R980 75MM P60
3M CLEAN AND STRIP BLUE DISC 100X13 XCRS
NORTON 63642597037 BLAZE DISC R980 38MM P60
3M 22397 ROLOC DISC TR 361F 1-1/2IN P60
3M 7100066701 XTRACT CUBITRONII PAPER DISC 732U 220+ 127MM PK50
DREMMEL SPEEDCLIC CUTTING SET 2.615.S69.0JA
3M 51887 SCOTCH-BRITE ROLOC CLEAN STRIP PRO DISC XO-DR 50MM S XCRS PUR
SIA 1950 SIASPEED DISC 150MM NO HOLES P80 PACK OF 100 7332.9183.0080
3M 7100349581 CUBITRON3 FIBRE DISC 1187C 60+ 125MM X 22MM PK25
3M 7100358886 SURFACE CONDITIONING DISC CRS 120+ 178X22MM PK25
DEWALT 125MM DIA SANDING DISC 240G PACK OF 10 DT3107-QZ